125X145X13A VITON
Description
125X145X13A FPM SHAFT SEAL ; 4.921MM SHAFT DIA 145MM HOUSING BORE
Part # 12514513AV
BDI # 445083
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631867
95X145X13 HMSA10 RG
Description
CRSEAL 95X145X13 HMSA10 RG DBL LIP SEAL ; 10EA/PAK
Part # 95X145X13 HMSA10 RG
BDI # 21506374
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
120X145X12 CRW1 R
Description
CRSEAL 120X145X12 CRW1 R SGL LIP SEAL ; 4.724MM SHAFT DIA 145MM HOUSING BORE
Part # 120X145X12 CRW1 R
BDI # 1244439
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186272
110X145X15 HMSA7 R
Description
CRSEAL 110X145X15 HMSA7 R DBL LIP SEAL
Part # 110X145X15 HMSA7 R
BDI # 1239369
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606222
120X145X12 HMS4 R
Description
CRSEAL 120X145X12 HMS4 R SINGLE LIP SEAL
Part # 120X145X12 HMS4 R
BDI # 1240393
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606293