4.625X5.750X.500ADL
Description
4.625X5.750X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.6255.750.500ADL
BDI # 24866224
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4.750X5.750X.375ADL
Description
4.750X5.750X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.7505.750.375ADL
BDI # 24866228
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure