125X150X15C VITON
Description
125X150X15C FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 12515015CV
BDI # 445109
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
631873
120X150X15CDL
Description
120X150X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 12015015CDL
BDI # 24865708
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
100X150X12A VITON
Description
100X150X12A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 10015012AV
BDI # 24865656
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure