120X153X15ADL
Description
120X153X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 12015315ADL
BDI # 444885
Features
Housing Bore - Millimeter:
153
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631855
130X153X12ADL
Description
130X153X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13015312ADL
BDI # 445167
Features
Housing Bore - Millimeter:
153
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631908
119X153X15ADL
Description
119X153X15ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 11915315ADL
BDI # 444808
Features
Housing Bore - Millimeter:
153
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.685
Shaft Diameter - Millimeter:
119
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631784
130X153X12TC-BX
Description
130X153X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75003869
BDI # 879906
Features
Housing Bore - Millimeter:
153
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Global Part Number GPN:
638657
119X153X15TC
Description
119X153X15TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75003057
BDI # 879597
Features
Housing Bore - Millimeter:
153
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.685
Shaft Diameter - Millimeter:
119
Inch - Metric:
Metric
Global Part Number GPN:
638347