130X163X18ADL
Description
130X163X18ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13016318ADL
BDI # 445195
Features
Housing Bore - Millimeter:
163
Nominal Width - Millimeter:
18
Housing Bore - Inch:
6.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631916
146X163X7A
Description
146X163X07A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 14616307A
BDI # 445523
Features
Housing Bore - Millimeter:
163
Nominal Width - Millimeter:
7
Housing Bore - Inch:
6.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.748
Shaft Diameter - Millimeter:
146
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632009
130X163X18TC
Description
130X163X18TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75003898
BDI # 879920
Features
Housing Bore - Millimeter:
163
Nominal Width - Millimeter:
18
Housing Bore - Inch:
6.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Global Part Number GPN:
638675