135X165X13CDL
Description
135X165X13CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 13516513CDL
BDI # 24865726
Features
Housing Bore - Millimeter:
165
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD