135X192X16A
Description
135X192X16A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 13519216A
BDI # 445303
Features
Housing Bore - Millimeter:
192
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628890
135X192X16TC
Description
135X192X16TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75004421
BDI # 879969
Features
Housing Bore - Millimeter:
192
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Global Part Number GPN:
638802