5553 / 0.551X0.945X0.394 D8-SPL P
Description
CRSEAL 5553 / 0.551X0.945X0.394 D8-SPL P ; LIP SEAL
Part # 5553
BDI # 1254062
Features
Housing Bore - Millimeter:
24.003
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
13.995
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs