14.5X24.5X06ADL
Description
14.5X24.5X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 14.524.506ADL
BDI # 24864938
Features
Housing Bore - Millimeter:
24.5
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.571
Shaft Diameter - Millimeter:
14.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure