200X240X15CDL
Description
200X240X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 20024015CDL
BDI # 24865798
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD