5008 / 0.5X1.01X0.204 HMSA7 V
Description
CRSEAL 5008 / 0.5X1.01X0.204 HMSA7 V ; DBL LIP SEAL
Part # 5008
BDI # 1253219
Features
Housing Bore - Millimeter:
25.654
Nominal Width - Millimeter:
5.182
Housing Bore - Inch:
1.01
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604126
5550 H3L8
Description
5550 H3L8 ROTARY LIP SEAL ; NON RETURNABLE NBR SS .743 1.010 .188
Part # 5550 H3L8
BDI # 18227164
Features
Housing Bore - Millimeter:
25.654
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.01
Solid or Split Seal:
Solid
Lip Material:
Neoprene
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
0.743
Shaft Diameter - Millimeter:
18.872
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
25.654
Nominal Width - Millimeter:
5.182
Housing Bore - Inch:
1.01
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634428
051012TCY-BX
Description
051012TCY-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75000433
BDI # 885073
Features
Housing Bore - Millimeter:
25.654
Nominal Width - Millimeter:
5.182
Housing Bore - Inch:
1.01
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.204
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch