220X255X16ADL
Description
220X255X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 22025516ADL
BDI # 24865814
Features
Housing Bore - Millimeter:
255
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure