235X265X15A
Description
235X265X15A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 23526515A
BDI # 24865822
Features
Housing Bore - Millimeter:
265
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.433
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.252
Shaft Diameter - Millimeter:
235
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure