230X285X12ADL
Description
230X285X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 23028512ADL
BDI # 24865820
Features
Housing Bore - Millimeter:
285
Nominal Width - Millimeter:
12
Housing Bore - Inch:
11.22
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure