25003-1623
Description
25003-1623 OIL SEAL ; LARGE BORE 273MM ID X 322MM OD X 15MM W
Part # 25003-1623
BDI # 22828571
Features
Housing Bore - Millimeter:
322.275
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
12.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.578
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
25003-4854
Description
25003-4854 OIL SEAL ; LARGE BORE 271MM ID X 322MM OD X 19MM W
Part # 25003-4854
BDI # 22813863
Features
Housing Bore - Millimeter:
322.275
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch
25003-4785
Description
25003-4785 OIL SEAL ; LARGE BORE 304MM ID X 322MM OD X 13MM W
Part # 25003-4785
BDI # 22834500
Features
Housing Bore - Millimeter:
322.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
11.962
Shaft Diameter - Millimeter:
303.835
Inch - Metric:
Inch
16601 H1L5
Description
16601 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR RUP
Part # 16601 H1L5
BDI # 18221755
Features
Housing Bore - Millimeter:
322.275
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
12.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch
15055 H1L5
Description
15055 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR RPD 10.688 12.687
Part # 15055 H1L5
BDI # 18226181
Features
Housing Bore - Millimeter:
322.275
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.688
Shaft Diameter - Millimeter:
271.475
Inch - Metric:
Inch