9888 / 0.981X1.376X0.313 CRW1 V
Description
CRSEAL 9888 / 0.981X1.376X0.313 CRW1 V ; SGL LIP SEAL
Part # 9888
BDI # 1298128
Features
Housing Bore - Millimeter:
34.95
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.981
Shaft Diameter - Millimeter:
24.917
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187596