20X38X7 HMSA10 RG
Description
CRSEAL 20X38X7 HMSA10 RG DBL LIP SEAL
Part # 20X38X7 HMSA10 RG
BDI # 1257734
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606702
24X38X7 CRW1 V
Description
CRSEAL 24X38X7 CRW1 V SGL LIP SEAL ; 0.945MM SHAFT DIA 38MM HOUSING BORE
Part # 24X38X7 CRW1 V
BDI # 1242296
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187498
25X38X7 CRW1 V
Description
CRSEAL 25X38X7 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 38MM HOUSING BORE
Part # 25X38X7 CRW1 V
BDI # 1248880
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187540
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
18X38X10ADL
Description
18X38X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 183810ADL
BDI # 446332
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628315