15464 H1L5
Description
15464 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR RUP
Part # 15464 H1L5
BDI # 18221266
Features
Housing Bore - Millimeter:
404.825
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.438
Shaft Diameter - Millimeter:
366.725
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
404.825
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.938
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.37
Shaft Diameter - Millimeter:
364.998
Inch - Metric:
Inch
1443 9419 V
Description
1443 9419 V SPLIT LIP SEAL ; NON RETURNABLE FKM 14.438 15.938 .625
Part # 1443 9419 V
BDI # 18224768
Features
Housing Bore - Millimeter:
404.825
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.938
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.438
Shaft Diameter - Millimeter:
366.725
Inch - Metric:
Inch
Other Features:
Bonded
24700-0231
Description
24700-0231 OIL SEAL ; 365MM ID X 405MM OD X 18MM W LARGE BORE
Part # 24700-0231
BDI # 22821398
Features
Housing Bore - Millimeter:
404.825
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.37
Shaft Diameter - Millimeter:
364.998
Inch - Metric:
Inch
24715-0231
Description
24715-0231 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-0231
BDI # 22805857
Features
Housing Bore - Millimeter:
404.825
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15.938
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.37
Shaft Diameter - Millimeter:
364.998
Inch - Metric:
Inch