24620-0979
Description
24620-0979 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24620-0979
BDI # 1321442
Features
Housing Bore - Millimeter:
438.988
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
17.283
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
394.995
Inch - Metric:
Inch
24619-0979
Description
24619-0979 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24619-0979
BDI # 1321426
Features
Housing Bore - Millimeter:
438.988
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
17.283
Solid or Split Seal:
Not Available
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
394.995
Inch - Metric:
Inch
24600-3867
Description
24600-3867 OIL SEAL ; NON RETURNABLE 395MM ID 439MM OD 22MM W
Part # 24600-3867
BDI # 22839466
Features
Housing Bore - Millimeter:
438.988
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
17.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
15.551
Shaft Diameter - Millimeter:
394.995
Inch - Metric:
Inch