1.125X1.781X.410ADL
Description
1.125X1.781X.410ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.1251.781.410ADL
BDI # 24865986
Features
Housing Bore - Millimeter:
45.237
Nominal Width - Millimeter:
10.414
Housing Bore - Inch:
1.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.41
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure