Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
24600-4393
Description
24600-4393 OIL SEAL ; 440MM ID X 480MM OD X 20MM W LARGE BORE
Part # 24600-4393
BDI # 22833640
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
24700-3740
Description
24700-3740 OIL SEAL ; NON RETURNABLE 430MM ID 480MM OD 22MM W
Part # 24700-3740
BDI # 22813327
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
24700-4393
Description
24700-4393 OIL SEAL ; 440MM ID X 480MM OD X 20MM W LARGE BORE
Part # 24700-4393
BDI # 22827076
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch