1763250 / 17.625X19.125X0.75 HDS1 R
Description
CRSEAL 1763250/17.625X19.125X0.75 HDS1 R ; SGL LIP SEAL
Part # 1763250
BDI # 1244305
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183104
1763217 / 17.625X19.125X0.75 HDS1 V
Description
CRSEAL 1763217/17.625X19.125X0.75 HDS1 V ; SGL LIP SEAL
Part # 1763217
BDI # 1244303
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
604884
1781145 / 17.813X19.125X0.625 HDS2 R
Description
CRSEAL 1781145/17.813X19.125X0.625 HDS2R ; SGL LIP SEAL
Part # 1781145
BDI # 1244414
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
19.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.813
Shaft Diameter - Millimeter:
452.45
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183170
1753230 / 17.531X19.125X0.719 HDS1 V
Description
CRSEAL 1753230/17.531X19.125X0.719 HDS1V ; SGL LIP SEAL
Part # 1753230
BDI # 1244264
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
19.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
17.531
Shaft Diameter - Millimeter:
445.287
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605643
25003-3412
Description
25003-3412 OIL SEAL ; LARGE BORE 448MM ID X 486MM OD X 19MM W
Part # 25003-3412
BDI # 22827194
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch