24610-7389
Description
24610-7389 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-7389
BDI # 1321287
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
19.291
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
24700-3943
Description
24700-3943 OIL SEAL ; 450MM ID X 490MM OD X 20MM W LARGE BORE
Part # 24700-3943
BDI # 22835868
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
17.717
Shaft Diameter - Millimeter:
450.012
Inch - Metric:
Inch
24700-4673
Description
24700-4673 OIL SEAL ; 440MM ID X 490MM OD X 22MM W LARGE BORE
Part # 24700-4673
BDI # 22816571
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch