13985 / 1.365X1.956X0.438 CRW1 R
Description
CRSEAL 13985 / 1.365X1.956X0.438 CRW1 R ; SGL LIP SEAL
Part # 13985
BDI # 1241923
Features
Housing Bore - Millimeter:
49.682
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.956
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.365
Shaft Diameter - Millimeter:
34.671
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182002
19490 H1L5
Description
19490 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 1.500 1.956 .250
Part # 19490 H1L5
BDI # 18223158
Features
Housing Bore - Millimeter:
49.682
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.956
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
136194SB-BX
Description
136194SB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75040277
BDI # 894887
Features
Housing Bore - Millimeter:
49.682
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
1.956
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.365
Shaft Diameter - Millimeter:
34.671
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
638806
Features
Housing Bore - Millimeter:
49.682
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.956
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch