25X51X10ADL
Description
25X51X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 255110ADL
BDI # 24865067
Features
Housing Bore - Millimeter:
51
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
38X51X10ADL
Description
38X51X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 385110ADL
BDI # 24865220
Features
Housing Bore - Millimeter:
51
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure