25003-1237
Description
25003-1237 ; LARGE BORE 460MM ID X 510MM OD X 20MM W
Part # 25003-1237
BDI # 22842820
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
21247-3393
Description
21247-3393 OIL SEAL ; 467MM ID X 510MM OD X 19MM W LARGE BORE
Part # 21247-3393
BDI # 22836772
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
24602-2002
Description
24602-2002 OIL SEAL ; 467MM ID X 510MM OD X 20MM W LARGE BORE
Part # 24602-2002
BDI # 22834738
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.386
Shaft Diameter - Millimeter:
467.004
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
25003-4732
Description
25003-4732 OIL SEAL ; LARGE BORE 470MM ID X 510MM OD X 20MM W
Part # 25003-4732
BDI # 22806854
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch