1.125X2.125X.313B
Description
1.125X2.125X.313B NBR SHAFT SEAL ; 7PSI
Part # 1.1252.125.313B
BDI # 24865992
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
1.250X2.125X.375ADL
Description
1.250X2.125X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.2502.125.375ADL
BDI # 24866008
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.313X2.125X.312BDL
Description
1.313X2.125X.312BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 1.3132.125.312BDL
BDI # 24866016
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
162212PSB-H-BX
Description
162212PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75006000
BDI # 897757
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
159213PSL-H-BX
Description
159213PSL-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING SGL
Part # 75005653
BDI # 897799
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Global Part Number GPN:
639289