1.000X2.441X.375ADL
Description
1.000X2.441X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.0002.441.375ADL
BDI # 24865972
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure