15560 / 1.552X2.446X0.5 D8 RT

COMPARE

15560 / 1.552X2.446X0.5 D8 RT

Description
CRSEAL 15560 / 1.552X2.446X0.5 D8 RT ; LIP SEAL

SKF

Part # 15560

BDI # 1243014

Features

Housing Bore - Millimeter: 62.128
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.446
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.552
Shaft Diameter - Millimeter: 39.421
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Global Part Number GPN: 605072

Price Inventory : Available to order
Loading Price
QTY
09324432VTC

COMPARE

09324432VTC

Description
09324432VTC LIP SHAFT SEAL ; VITON DBL SPRING

DICHTOMATIK

Part # 75001544

BDI # 898603

Features

Housing Bore - Millimeter: 62.128
Nominal Width - Millimeter: 8.128
Housing Bore - Inch: 2.446
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.32
Shaft Diameter - Inch: 0.938
Shaft Diameter - Millimeter: 23.825
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY