2537583 / 25.375X27.375X1 HDS1 V
Description
CRSEAL 2537583 / 25.375X27.375X1 HDS1 V ; SGL LIP SEAL
Part # 2537583
BDI # 1248787
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184531
24700-0445
Description
24700-0445 OIL SEAL ; NON RETURNABLE 635MM ID 695MM OD 22MM W
Part # 24700-0445
BDI # 22818837
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
24715-6091
Description
24715-6091 OIL SEAL ; NON RETURNABLE 645MM ID 695MM OD 19MM W
Part # 24715-6091
BDI # 22819487
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch
16836 H1L5
Description
16836 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUPW 25 27.375 .875
Part # 16836 H1L5
BDI # 18227424
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
610893