38X70X10ADL
Description
38X70X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 387010ADL
BDI # 24865232
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
50X70X9PSCW
Description
50X70X9PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 75016452
BDI # 897724
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix