7029 H1L5
Description
7029 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 2.063 2.783 .375
Part # 7029 H1L5
BDI # 18224939
Features
Housing Bore - Millimeter:
70.688
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.783
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
8817 H1L5
Description
8817 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 2.000 2.783 .375
Part # 8817 H1L5
BDI # 18225311
Features
Housing Bore - Millimeter:
70.688
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.783
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
70.688
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.783
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | With Inner Case
Global Part Number GPN:
200642
21158-3893
Description
21158-3893 HI-PERFORMANCE SEAL ; NON-RETURNABLE 52MM IDX71MM ODX10MM W
Part # 21158-3893
BDI # 22828106
Features
Housing Bore - Millimeter:
70.688
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.783
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.031
Shaft Diameter - Millimeter:
51.587
Inch - Metric:
Inch
21158-0921
Description
21158-0921 HI-PERFORMANCE SEAL ; NON-RETURNABLE 44MM IDX71MM ODX13MM W
Part # 21158-0921
BDI # 22829864
Features
Housing Bore - Millimeter:
70.688
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.783
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch