16392 / 1.605X2.803X0.5 HMSHA4 P
Description
CRSEAL 16392 / 1.605X2.803X0.5 HMSHA4 P ; DBL LIP SEAL
Part # 16392
BDI # 1243583
Features
Housing Bore - Millimeter:
71.323
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.808
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603655