2.125X2.833X.438A
Description
2.125X2.833X.438A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 2.1252.833.438A
BDI # 446536
Features
Housing Bore - Millimeter:
71.958
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.833
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
4587 H1L5
Description
4587 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 2.125 2.833 .438
Part # 4587 H1L5
BDI # 18223278
Features
Housing Bore - Millimeter:
71.958
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.833
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
24600-1319
Description
24600-1319 HI-PERFORMANCE SEAL ; 54MM ID X 72MM OD X 11MM W
Part # 24600-1319
BDI # 22832279
Features
Housing Bore - Millimeter:
71.958
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.833
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch