15754 / 1.575X2.84X0.394 HMSA92 P

COMPARE

15754 / 1.575X2.84X0.394 HMSA92 P

Description
CRSEAL 15754 / 1.575X2.84X0.394 HMSA92 P ; LIP SEAL

SKF

Part # 15754

BDI # 22779659

Features

Housing Bore - Millimeter: 72.136
Nominal Width - Millimeter: 10.008
Housing Bore - Inch: 2.84
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40.005
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY