18752 / 1.875X3.061X0.485 D7 RT
Description
CRSEAL 18752 / 1.875X3.061X0.485 D7 RT ; LIP SEAL
Part # 18752
BDI # 1245135
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
12.319
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs | PTFE Secondary Lip
Global Part Number GPN:
605114
20044 / 2X3.061X0.25 HM21 R
Description
CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL
Part # 20044
BDI # 1245576
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604568
20045 / 2X3.061X0.375 CRW1 R
Description
CRSEAL 20045 / 2X3.061X0.375 CRW1 R ; SGL LIP SEAL
Part # 20045
BDI # 1245577
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183703
23046 / 2.313X3.061X0.313 CRW1 R
Description
CRSEAL 23046 / 2.313X3.061X0.313 CRW1 R ; SGL LIP SEAL
Part # 23046
BDI # 1247220
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184284
22382 / 2.25X3.061X0.375 CRW1 R
Description
CRSEAL 22382 / 2.25X3.061X0.375 CRW1 R ; SGL LIP SEAL
Part # 22382
BDI # 1243605
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184154