10385 H1L5
Description
10385 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.375 3.147 .386
Part # 10385 H1L5
BDI # 18222321
Features
Housing Bore - Millimeter:
79.934
Nominal Width - Millimeter:
9.804
Housing Bore - Inch:
3.147
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.386
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
21158-1647
Description
21158-1647 HI-PERFORMANCE SEAL ; NON-RETURNABLE 60MM IDX80MM ODX13MM W
Part # 21158-1647
BDI # 22828135
Features
Housing Bore - Millimeter:
79.934
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.147
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
21158-1144
Description
21158-1144 HI-PERFORMANCE SEAL ; NON-RETURNABLE 49MM IDX80MM ODX10MM W
Part # 21158-1144
BDI # 22839574
Features
Housing Bore - Millimeter:
79.934
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.147
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
21158-1603
Description
21158-1603 HI-PERFORMANCE SEAL ; NON-RETURNABLE 60MM IDX80MM ODX10MM W
Part # 21158-1603
BDI # 22803708
Features
Housing Bore - Millimeter:
79.934
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.147
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.344
Shaft Diameter - Millimeter:
59.538
Inch - Metric:
Inch
21158-1645
Description
21158-1645 HI-PERFORMANCE SEAL ; NON-RETURNABLE 60MM IDX80MM ODX10MM W
Part # 21158-1645
BDI # 22810930
Features
Housing Bore - Millimeter:
79.934
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.147
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch