8472 H1L5
Description
8472 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR RUP 3.063 3.812 .375
Part # 8472 H1L5
BDI # 18227380
Features
Housing Bore - Millimeter:
80.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch
21538 / 2.145X3.188X0.469 CRSH1 R
Description
CRSEAL 21538 / 2.145X3.188X0.469 CRSH1 R ; SGL LIP SEAL
Part # 21538
BDI # 1246142
Features
Housing Bore - Millimeter:
80.975
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
3.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.145
Shaft Diameter - Millimeter:
54.483
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
604036
1.750X3.188X.500A
Description
1.750X3.188X.500A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.7503.188.500A
BDI # 444203
Features
Housing Bore - Millimeter:
80.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631558
1.938X3.188X.438C
Description
1.938X3.188X.438C NBR SHAFT SEAL ; STEEL CASE
Part # 1.9383.188.438C
BDI # 444269
Features
Housing Bore - Millimeter:
80.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
631605
2.125X3.188X.438C
Description
2.125X3.188X.438C NBR SHAFT SEAL ; STEEL CASE
Part # 2.1253.188.438C
BDI # 446548
Features
Housing Bore - Millimeter:
80.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
632359