3025540 / 30.25X32.25X0.75 HDS1 R
Description
CRSEAL 3025540 / 30.25X32.25X0.75 HDS1 R ; SGL LIP SEAL
Part # 3025540
BDI # 1249754
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185077
3025542 / 30.25X32.25X0.75 HDS2 V
Description
CRSEAL 3025542 / 30.25X32.25X0.75 HDS2 V ; SGL LIP SEAL
Part # 3025542
BDI # 1249755
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605828
21238-4322
Description
21238-4322 OIL SEAL ; 749MM ID X 819MM OD X 22MM W LARGE BORE
Part # 21238-4322
BDI # 22804898
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
2975 9375
Description
2975 9375 SPLIT LIP SEAL ; NON RETURNABLE NBR SPLIT 29.750 32.250 1
Part # 2975 9375
BDI # 19061312
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
32.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
29.75
Shaft Diameter - Millimeter:
755.65
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch