Features
Housing Bore - Millimeter:
83
Nominal Width - Millimeter:
15
Housing Bore - Inch:
3.268
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
63
Inch - Metric:
Metric
68X83X10ADL
Description
68X83X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 688310ADL
BDI # 451484
Features
Housing Bore - Millimeter:
83
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633921
75X83X7/10W4
Description
75X83X7/10W4 NBR WIPER SEAL ; RUBBER COVER STEEL
Part # 75837/10W4
BDI # 451769
Features
Housing Bore - Millimeter:
83
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
7MM Width | Dust Wiper
Features
Housing Bore - Millimeter:
83
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628290
68X83X10TC-BX
Description
68X83X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75017875
BDI # 884371
Features
Housing Bore - Millimeter:
83
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Global Part Number GPN:
642878