24964 / 2.5X3.428X0.709 HMSA25 V
Description
CRSEAL 24964 / 2.5X3.428X0.709 HMSA25 V ; LIP SEAL
Part # 24964
BDI # 1248663
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604880
24951 / 2.5X3.428X0.375 CRWA1 R
Description
CRSEAL 24951 / 2.5X3.428X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24951
BDI # 1248661
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603808
24949 / 2.5X3.428X0.375 CRWA1 P
Description
CRSEAL 24949 / 2.5X3.428X0.375 CRWA1 P ; DBL LIP SEAL
Part # 24949
BDI # 1248660
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184473
25343TB-H-BX
Description
25343TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
Part # 75021336
BDI # 887555
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Global Part Number GPN:
640665
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
206875