25210-7154
Description
25210-7154 OIL SEAL ; SMALL BORE INCH LARGE BORE
Part # 25210-7154
BDI # 22832895
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33.25
Shaft Diameter - Millimeter:
844.55
Inch - Metric:
Inch
21238-4326
Description
21238-4326 OIL SEAL ; NON RETURNABLE 838MM ID 895MM OD 22MM W
Part # 21238-4326
BDI # 22812811
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch