22610 / 2.25X3.565X0.438 CRWA1 R
Description
CRSEAL 22610 / 2.25X3.565X0.438 CRWA1 R ; DBL LIP SEAL
Part # 22610
BDI # 1246944
Features
Housing Bore - Millimeter:
90.551
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603818