2.875X3.750X.375B
Description
2.875X3.750X.375B NBR SHAFT SEAL ; 7PSI
Part # 2.8753.750.375B
BDI # 24866152
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
285375PSA-H-BX
Description
285375PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 75021569
BDI # 897707
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.859
Shaft Diameter - Millimeter:
72.619
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
640977