40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
4024X;00104024
Description
4024X ; 00104024 WELDASPROCKET ; SPRKT NO 4024X 1/2" PITCH
Part # 00104024
BDI # 21494740
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
5024X;00105024
Description
5024X ; 00105024 WELDASPROCKET ; SPRKT NO 5024X 5/8" PITCH
Part # 00105024
BDI # 21494772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
36476
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
40A24SS
Description
40A24SS ROLLER CHAIN SPROCKET ; 1/2" P 24T A PLATE
Part # 40A24SS
BDI # 21976012
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore