40BTB19
Description
40BTB19 ROLLER CHAIN SPROCKET ; 1/2" 19T BORE FOR 1210 BUSHING
Part # 40BTB19
BDI # 620120
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32052
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
100E19
Description
100E19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T BORE FOR E BUSHING
Part # 100E19
BDI # 614328
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
QD Bushing
Global Part Number GPN:
31152
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
50BTB19H
Description
50BTB19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT BORE FOR 1610 BUSHING
Part # 50BTB19H
BDI # 621903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32129
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
50BS19 1 1/4
Description
50BS19 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1-1/4" BORE
Part # 50BS19 1 1/4
BDI # 621376
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
34013
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
D60B19H
Description
D60B19H ROLLER CHAIN SPROCKET ; 3/4" P 19T 2 STRAND MPB HARDENBED
Part # D60B19H
BDI # 607941
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type
Global Part Number GPN:
30666
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore