Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
117.475
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Urethane 18000In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 4 has No Keyway
Hub Diameter - Millimeter:
168.275
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs