K3150-10X100
Description
K3150-10X100 FOOD/BEVERAGE HOSE ; 5/8" IDX0.891" OD CRYSTAL CLR PVC
Part # K3150-10X100
BDI # 20288395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Reinforced With Spiralled Polyester Yarn | 200 PSI at 70 Deg F | 100 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
K1134-10X300
Description
K1134-10X300 AIR AND WATER HOSE ; POLYAIR RED 5/8"X300' REEL
Part # K1134-10X300
BDI # 24459026
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
15.875
Color:
Red
K1134-10X100
Description
K1134-10X100 AIR AND WATER HOSE ; POLYAIR RED HOSE 5/8"X100'COIL
Part # K1134-10X100
BDI # 24459024
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
15.875
Color:
Red
K7160-10X100
Description
K7160-10X100 POLYSPRING HOSE ; 5/8" ID 0.891" ODX100'
Part # K7160-10X100
BDI # 21562179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
TI2V19BR-100F-33
Description
TI2V19BR-100F-33 ; CO-POLYESTER AIR BRAKE TUBING
Part # TI2V19BR-100F-33
BDI # 17954654
Features
Inch - Metric:
Inch
Material:
Copolyester
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
UV Resistant | Reinforced | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
15.875
Color:
Brown
Product Name:
Tubing