FC300-16
Description
FC300-16 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-16
BDI # 23894080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 3200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
22.225
Color:
Blue
FC300-16RL
Description
FC300-16RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-16RL
BDI # 23894084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.27
Outside Diameter - Millimeter:
32.258
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 3200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
22.225
Color:
Blue
1503-16RL
Description
1503-16RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-16RL
BDI # 23914040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 3200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
22.225
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 1600 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
22.225
Color:
Black
FC321-16
Description
FC321-16 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC321-16
BDI # 23894160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
Textile Inner Braid and Stainless Steel Wire Braid | Burst Pressure 1750 PSI
Typical Use:
Mobile or Stationary Equipment
Inside Diameter - Millimeter:
22.225
Color:
Black