FC510-20

COMPARE

FC510-20

Description
FC510-20 HYDRAULIC HOSE ; POLYESTER BRAID

AEROQUIP

Part # FC510-20

BDI # 23894874

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.7
Outside Diameter - Millimeter: 43.18
Other Features: 1 Hi-Pac Wire Braid | Burst Pressure 6500 PSI
Typical Use: Lubrication System

Inside Diameter - Millimeter: 31.75
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
OV125X100

COMPARE

OV125X100

Description
OV125X100 SUCTION HOSE ; OIL VAC 1-1/4"X100' POLYURETHANE

KURIYAMA

Part # OV125X100

BDI # 24460636

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.49
Outside Diameter - Millimeter: 37.846
Other Features: 5" Minimum Bend Radius | Oil Resistant
Typical Use: Material Clutch

Inside Diameter - Millimeter: 31.75
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7300-20X25

COMPARE

K7300-20X25

Description
K7300-20X25 VACUUM/PRESSURE HOSE ; POLYWIRE PLUS 1-1/4"X25'

KURIYAMA

Part # K7300-20X25

BDI # 24459434

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.78
Outside Diameter - Millimeter: 45.212
Other Features: High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 87 PSI at 122 Deg F
Typical Use: Liquid Food Transfer | Vacuum | Water Transfer

Inside Diameter - Millimeter: 31.75
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY